Prescott Traditional Style Slim Push Back Recliner Chair-Wingback, Brown Polyester, Accent Nail Trim
Mfr # BO-BS7002-1-BR-GG
Zoro # G010370015
Key Features
- Material Fabric, Foam, Plywood, Steel
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BO-BS7002-1-BR-GG
- Zoro # G010370015
- UPC # 196861118753
- Country of Origin China
- Category Recliners
Details
Material | Fabric, Foam, Plywood, Steel |
Color | Brown |
Description
Old school tradition meets modern sophistication in this newly designed slim silhouette push back recliner. Featuring brown polyester fabric upholstery, straight arms, and accent nailhead trim, this living room recliner is just right for refreshing your space or furnishing a new home. High legs in a wood grain finish complete the look of this wingback chair and make floor cleaning easier. Beauty may be only skin deep but this reclining chair is more than a pretty face. A solid plywood core and steel frame with metal screw reinforcements hold up to 275 lbs. static weight to ensure a worry-free seating experience while the generously padded pocket spring seat provides comfort. Simply place your hands on the arms and push backwards letting your weight recline the back and raise the footrest. Assembly of your new recliner requires no tools and takes less than 10 minutes with the included illustrated assembly instructions. Spot clean with water and a neutral detergent to maintain the chairs appearance. Fixed plastic floor glides will prevent damage to your hard flooring surfaces if you bump the chair or choose to move it.
- •Classic Wingback Recliner with High Wooden Legs
- •Brown Fabric Upholstery with Nailhead Accent Trim
- •Generously Padded Back and Seat
- •Holds up to 275 lbs. Static Weight
- •Easy Push Back Recline with Pop Out Footrest; Wall Clearance: 24"
- •Assembly in 10 Minutes or Less
- •Spot Clean with Neutral Detergent and Water
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE HERCULES Series Cognac LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-CGN-LEA-GG)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- FLASH FURNITURE Harmony Series Cognac LeatherSoft Recliner (BT-70597-1-CGN-GG)
- Flash Furniture Recliners