Shop All Task Chairs
Flash Furniture
Polypropylene Contemporary Chair, 18-1/4" to 21-1/2", Adjustable Arms, Gray Fabric
Mfr # GO-930F-GY-ARMS-GG
Zoro # G3617877
original price:
$218.99
6% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Polypropylene
- Seat Height Range 18-1/4" to 21-1/2"
- Backrest Adjustment Knob Positions the Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-930F-GY-ARMS-GG
- Zoro # G3617877
- UPC # 812581017922
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/4" to 21-1/2" |
Overall Height | 41" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Polypropylene |
Backrest | Adjustment Knob Positions the Lumbar Support |
Caster Type | Dual Wheel |
Item | Gray Mid-Back Task Fab Chair |
Weight Capacity | 250 lb. |
Material | Polypropylene, Fabric |
Color | Gray Fabric |
Frame Material | Plastic |
Style | Mid Back Task Chair |
Description
Gray Mid-Back Task Fab Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Swivel Task Chair (DS-512B-BR-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- Flash Furniture Office Chairs