Shop All Bed Frames
Flash Furniture
Platform Bed, Tribeca, Queen, Dark Gray
Mfr # HG-31-GG
Zoro # G6381833
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Overall Height 40
- Overall Width 63
- Overall Length 85.25
- Width 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HG-31-GG
- Zoro # G6381833
- UPC # 889142255130
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 40 |
Overall Width | 63 |
Overall Length | 85.25 |
Width | 63 |
Size | Queen |
Length | 85.25 |
Height | 40 |
Depth | 85.25 |
Details
Color | Dark Gray |
Item | Platform Bed,Tribeca,Queen,Dark Gray |
Description
Platform Bed,Tribeca,Queen,Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- BOSS Leather Task Chair (B1563)
- FLASH FURNITURE Roxbury Queen Platform Bed, Dark Gray (SL-BK5-Q-DG-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Dark Gray (HG-46-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Dark Gry (HG-BM-48-GG)
- FLASH FURNITURE Split King Adjustable Bed Base-Wireless Remote (AL-DM0201-SPK-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Dark Gray (HG-48-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- KODIAK Phoenix Futon Frame (KFPHBKFRAMESET2)
- Flash Furniture Beds and Mattresses