Shop All Bed Frames
Flash Furniture
Platform Bed Set, Tribeca, Twin, Dark Gray
Mfr # HG-BM-29-GG
Zoro # G6382028
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Size Twin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HG-BM-29-GG
- Zoro # G6382028
- UPC # 889142254638
- Country of Origin China
- Category Bed Frames
Dimensions
Size | Twin |
Details
Color | Dark Gray |
Item | Platform Bed Set,Tribeca,Twin,Dark Gray |
Description
Platform Bed Set,Tribeca,Twin,Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Queen Adjustable Bed Base-Wireless Remote (AL-DM0201-Q-GG)
- FLASH FURNITURE Roxbury King Platform Bed Set, Beige (SL-BM-20-GG)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- FLASH FURNITURE Taupe Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-TAN-F-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- Flash Furniture Beds and Mattresses