Shop All Bed Frames
Flash Furniture
Platform Bed, Riverdale, Full, Black
Mfr # HG-38-GG
Zoro # G6382159
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-38-GG
- Zoro # G6382159
- UPC # 889142255208
- Country of Origin China
- Category Bed Frames
Dimensions
Size | Full |
Details
Color | Black |
Item | Platform Bed,Riverdale,Full,Black |
Description
Platform Bed,Riverdale,Full,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- FLASH FURNITURE LT Brown Queen Wooden Platform Bed with Headboard (MG-09004QB-Q-OAK-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- FLASH FURNITURE Roxbury Queen Platform Bed, Dark Gray (SL-BK5-Q-DG-GG)
- FLASH FURNITURE Emerald Velvet Full Platform Bed with Headboard (YK-1079-GR-F-GG)
- FLASH FURNITURE Full Cambridge, Headboard, White Fabric (HG-HB1708-F-W-GG)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- Flash Furniture Beds and Mattresses