Shop All Task Chairs
Flash Furniture
Plastic Task Chair, 16" to 21", Black
Mfr # RUT-A103-BK-GG
Zoro # G3632443
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Plastic
- Seat Color Black
- Seat Height Range 16" to 21"
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-A103-BK-GG
- Zoro # G3632443
- UPC # 847254070775
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 21" |
Overall Height | 35-5/8" |
Details
Office Chair Style | Task Chair |
Seat Material | Plastic |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Contoured Back |
Caster Type | Dual Wheel |
Item | Low Back Task Chair,Black |
Color | Black |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Material | Plastic |
Style | Low Back Task Chair |
Description
Low Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- Flash Furniture Task Chairs