Shop All Outdoor Benches
Flash Furniture
Plastc Bench, 10.25"Wx71"L, Folding, White
Mfr # RB-1172FH-GG
Zoro # G5036838
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RB-1172FH-GG
- Zoro # G5036838
- UPC # 889142216650
- Country of Origin China
- Category Outdoor Benches
Details
Item | Plastc Bench,10.25"Wx71"L,Folding,White |
Color | Granite White |
Description
Plastc Bench,10.25 In.Wx71 In.L,Folding,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (STA125B)
- SCOTTS Deluxe Edgeguard Spreadr (76232)
- SUN JOE Electric Lawn Dethatcher | 13 inch | 12 Amp | AirBoost Technology (AJ798E)
- JR PRODUCTS JR Products 12555 Illuminated 12V On/Off Switch - Amber/Black (12555)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn (4HUU7)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- Flash Furniture Patio Furniture