Shop All Desk Chairs
Flash Furniture
Pivot Back White Mesh Chair
Mfr # LF-134-A-WH-GG
Zoro # G0116278
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Adjustable Swivel
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-134-A-WH-GG
- Zoro # G0116278
- UPC # 889142530862
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Mesh |
Color | White |
Adjustable | Swivel |
Style | Desk Chair |
Description
Tackle the workday with any challenge that comes your way on this snazzy desk chair. The cooling designer back features mesh material for exceptional airflow combined with gentle curved lumbar support. Proper support to the upper body provided by the fixed nylon arms. Our Fundamental Task Chair will make an impressive footprint in your office with its cutting edge structure. The innovate back pivots backward while leaning back for a comfortable resting period. Adjust your office desk chair with the pneumatic adjustment lever that controls the height of your seat. Effectively switch between tasks with 360 degrees of swivel motion. Providing exceptional value for today's modern office, our Fundamental Seating will afford you the opportunity to purchase seating for students and small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- FLASH FURNITURE Chair Seat, Rustic Walnut, Metal (CH-31230M1D-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- Flash Furniture Office Chairs