Shop All Desk Chairs
Flash Furniture
Pivot Back Black Mesh Chair
Mfr # LF-134-A-BK-GG
Zoro # G0116262
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Adjustable Swivel
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-134-A-BK-GG
- Zoro # G0116262
- UPC # 889142531173
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Mesh |
Color | Black |
Adjustable | Swivel |
Style | Desk Chair |
Description
Tackle the workday with any challenge that comes your way on this snazzy desk chair. The cooling designer back features mesh material for exceptional airflow combined with gentle curved lumbar support. Proper support to the upper body provided by the fixed nylon arms. Our Fundamental Task Chair will make an impressive footprint in your office with its cutting edge structure. The innovate back pivots backward while leaning back for a comfortable resting period. Adjust your office desk chair with the pneumatic adjustment lever that controls the height of your seat. Effectively switch between tasks with 360 degrees of swivel motion. Providing exceptional value for today's modern office, our Fundamental Seating will afford you the opportunity to purchase seating for students and small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- STAR Adjustable Leg (2R-Y5092)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-A-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Chair Seat, Rustic Walnut, Metal (CH-31230M1D-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- Flash Furniture Office Chairs