Shop All Stadium Seats
Flash Furniture
Pink Stadium Chair
Mfr # XU-STA-PK-GG
Zoro # G7086252
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Canvas, Fabric, Foam, Rubber
- Weight 7
- Capacity 500
- Overall Height 18
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-STA-PK-GG
- Zoro # G7086252
- UPC # 889142400349
- Country of Origin China
- Category Stadium Seats
Dimensions
Overall Height | 18 |
Overall Width | 18 |
Overall Length | 14 |
Details
Item | Stadium Chair,Pink |
Color | Pink |
Material | Aluminum, Canvas, Fabric, Foam, Rubber |
Weight | 7 |
Capacity | 500 |
Description
Stadium Chair,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 46 cc 4-Cycle Gas Powered Tiller Cultivator, 15-Inch Tilling Width, 8-Inch Tilling Depth (TL4QL-L1)
- CHAMPION SPORTS Tether Tennis Set, Pole, Ball, 2 Paddles (TTGAME)
- SUPERPRO SuperPro PWWCT150 SPG Replacement for Waterway Clearwater II 150 Above-Ground Pool Cartridge (PWWCT150 SPG)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- FLASH FURNITURE Stadium Chair, Navy (XU-STA-NVY-GG)
- FLASH FURNITURE Stadium Chair, Orange (XU-STA-OR-GG)
- FLASH FURNITURE Stadium Chair, Red (XU-STA-RED-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Blue, PK2 (2-XU-STA-DKBL-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (FV-FA090HH-BK-GG)
- FLASH FURNITURE 2 Pack Black Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BK-2-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Gray, PK2 (2-XU-STA-GY-GG)
- Flash Furniture Stadium Seats