Shop All Patio Dining Chairs & Stools
Flash Furniture
Piece Faux Teak Patio Set with 4 Stack Chairs 65"
Mfr # GC-MBLK65-BK-GG
Zoro # G403677110
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Wash
- Material Engineered Wood, Melamine, Metal, Particleboard, Tempered Glass
- Weight 92
- Weight Capacity 200
- Overall Width 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GC-MBLK65-BK-GG
- Zoro # G403677110
- UPC # 889142975960
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Overall Width | 65 |
Overall Length | 16 |
Overall Height | 23.625 |
Details
Color | Black Wash |
Material | Engineered Wood, Melamine, Metal, Particleboard, Tempered Glass |
Weight | 92 |
Weight Capacity | 200 |
Capacity | 200 |
Description
Refresh the look of your living space and add much needed storage with this on-trend TV stand for up to 80" TV's. This versatile engineered wood 3 shelf media console features glass fronted doors and a cord management port to keep your wires and cords tamed. Moving to a new home? Add the updated look of this media center in any room for an instant upgrade.When you're ready for a change of pace, mount your television on the wall above this entertainment center. Your soundbar, gaming console and other electronics will tuck neatly away behind the glass doors. The 65 inch top supports 200 Lbs. static weight to keep your valuable possessions stable and safe. The height adjustable shelves hold up to 30 Lbs. to accommodate your display items. DVD's, CD's or any other accessories can be stored in the side cabinets to show them off and keep them safe. Step-by-step illustrated instructions or online PDF allow you to assemble this TV console in under an hour. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. Furniture mover pads can be purchased to help move this unit with minimal effort. Wipe clean with water and dry cloth to keep this two door stand looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Front 8 (911-04150)
- MTD Adapter Kit-Vcm Harness (759-05035)
- MTD Recoil Asm Sbd4620 (753-09386)
- CHAPIN 301181 Pump Assembly (6-4610)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- Flash Furniture Patio Dining Chairs & Stools