Peyton 18x24 Shadow Box Display Cse w/Linen Liner, 8 Push Pins and Solid Pine Wood Frme, Wthrd Brwn
Mfr # HMHD-23M012YBN-WEATH-1824-GG
Zoro # G710877524
Key Features
- Length (In.) 2 in
- Color Weathered Brown
- Shape Rectangle
- Material Acrylic, Foam, Linen, Medium Density Fiberboard, Wood
- Width 18.5 in
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M012YBN-WEATH-1824-GG
- Zoro # G710877524
- UPC # 196861125188
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 18.5 in |
Details
Color | Weathered Brown |
Shape | Rectangle |
Material | Acrylic, Foam, Linen, Medium Density Fiberboard, Wood |
Description
Keep old concert tickets, baby pictures, flowers from your first date and other memorabilia proudly displayed and free from dust or damage when you purchase this 18x24 shadow box display case with 8 included push pins. Fronted by a high clarity acrylic window and backed by a foam board with a beautiful linen overlay, your mementos will always look great. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated lock for and hinges for safety as well as easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with saw tooth hangers already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space for upcoming memories, or fill with items from your shared past for a sweet, thoughtful wedding, baby shower, or anniversary gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 18 x 24 Shadow Box Display Case with 8 Push Pins
- •Weathered Brown
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Beige Linen Overlay
- •Solid Pine Wood Frame
- •Black Powder Coated Lock and Hinges
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (QUS950CL)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-ORG-2PK)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AMKO 1 Tier Vintage Countertop Multi Purpose Display (CSR-CT1)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- Flash Furniture Display Cases