Peyton 18x24 Shadow Box Display Case w/Linen Liner, 8 Push Pins and Solid Pine Wood Frme, Whitewash
Mfr # HMHD-23M012YBN-WHTWSH-1824-GG
Zoro # G810877523
Key Features
- Length (In.) 2 in
- Color White Wash
- Width 18.5 in
- Shape Rectangle
- Material Acrylic, Foam, Linen, Medium Density Fiberboard, Wood
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M012YBN-WHTWSH-1824-GG
- Zoro # G810877523
- UPC # 196861125195
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 18.5 in |
Details
Color | White Wash |
Shape | Rectangle |
Material | Acrylic, Foam, Linen, Medium Density Fiberboard, Wood |
Description
Keep old concert tickets, baby pictures, flowers from your first date and other memorabilia proudly displayed and free from dust or damage when you purchase this 18x24 shadow box display case with 8 included push pins. Fronted by a high clarity acrylic window and backed by a foam board with a beautiful linen overlay, your mementos will always look great. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated lock for and hinges for safety as well as easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with saw tooth hangers already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space for upcoming memories, or fill with items from your shared past for a sweet, thoughtful wedding, baby shower, or anniversary gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 18 x 24 Shadow Box Display Case with 8 Push Pins
- •Whitewash
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Beige Linen Overlay
- •Solid Pine Wood Frame
- •Black Powder Coated Lock and Hinges
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- FASCINATIONS DISPLAY RACK 3T COUNTER (MMDWRS)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- Flash Furniture Display Cases