Peyton 18x24 Shadow Box Display Case w/Linen Liner, 8 Push Pins and Solid Pine Wood Frame in Black
Mfr # HMHD-23M012YBN-BLK-1824-GG
Zoro # G010877538
Key Features
- Length (In.) 2 in
- Color Black
- Shape Rectangle
- Material Acrylic, Foam, Linen, Medium Density Fiberboard, Wood
- Width 18.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M012YBN-BLK-1824-GG
- Zoro # G010877538
- UPC # 196861125171
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 18.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Acrylic, Foam, Linen, Medium Density Fiberboard, Wood |
Description
Keep old concert tickets, baby pictures, flowers from your first date and other memorabilia proudly displayed and free from dust or damage when you purchase this 18x24 shadow box display case with 8 included push pins. Fronted by a high clarity acrylic window and backed by a foam board with a beautiful linen overlay, your mementos will always look great. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated lock for and hinges for safety as well as easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with saw tooth hangers already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space for upcoming memories, or fill with items from your shared past for a sweet, thoughtful wedding, baby shower, or anniversary gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 18 x 24 Shadow Box Display Case with 8 Push Pins
- •Black
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Beige Linen Overlay
- •Solid Pine Wood Frame
- •Black Powder Coated Lock and Hinges
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- SAFCO Industrial Shelving Post Pack (6256)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200BLUE)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- Flash Furniture Display Cases