Peyton 11x14 Shadow Box Display Case w/Linen Liner, 8 Push Pins and Solid Pine Wood Frame in Black
Mfr # HMHD-23M010YBN-BLK-1114-GG
Zoro # G410877527
Key Features
- Length (In.) 2 in
- Color Black
- Width 11.5 in
- Shape Rectangle
- Material Acrylic, Foam, Linen, Medium Density Fiberboard, Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M010YBN-BLK-1114-GG
- Zoro # G410877527
- UPC # 196861125140
- Country of Origin China
- Category Display Cases
Dimensions
Length (In.) | 2 in |
Width | 11.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Acrylic, Foam, Linen, Medium Density Fiberboard, Wood |
Description
Keep old concert tickets, baby pictures, flowers from your first date and other memorabilia proudly displayed and free from dust or damage when you purchase this 11x14 shadow box display case with 8 included push pins. Fronted by a high clarity acrylic window and backed by a foam board with a beautiful linen overlay, your mementos will always look great. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated lock for and hinges for safety as well as easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space for upcoming memories, or fill with items from your shared past for a sweet, thoughtful wedding, baby shower, or anniversary gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.
- •Contemporary 11 x 14 Shadow Box Display Case with 8 Push Pins
- •Black
- •High Clarity Acrylic Viewing Window
- •Foam Back Board with Beige Linen Overlay
- •Solid Pine Wood Frame
- •Black Powder Coated Lock and Hinges
- •May Be Shelf Sitting or Wall Mounted
- •Hanging Hardware Included
- •Wooden Frame Wipes Clean with a Dry Cloth
- •Clean Acrylic Window with a Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelves, 18"D x 36"W, 2 Shelves, Black (ALESW583618BL)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 13 in H, 2.21 cu ft Volume Capacity (ELB6320.GY1)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- Flash Furniture Display Cases