Shop All Outdoor Dining Sets
Flash Furniture
Patio Set-35" Table-4 Chairs-Navy Umbrella-Base
Mfr # XU-DG-810060064-UB19BNV-GG
Zoro # G003677121
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Length 35.25
- Weight 140.3
- Material Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
- Overall Width 35.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060064-UB19BNV-GG
- Zoro # G003677121
- UPC # 840196339290
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 35.25 |
Overall Width | 35.25 |
Overall Height | 29.5 |
Details
Capacity | 300 |
Weight | 140.3 |
Material | Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic |
Color | Navy |
Description
Everything you need to provide a cool, shady spot for dining or relaxing at your home or business is in this 7 piece patio set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and blend seamlessly in almost any decor. The included navy polyester umbrella with base will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating bundle. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the 12 gauge aluminum patio chairs stack up to 27 high for storage or cleaning. The 30+ UV treated polyester umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table, chairs and 1.75 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. Whether your furnishing your residential or commercial space, a quick setup is essential. For your convenience, the club chairs arrive ready to use and the outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table and chairs wipe clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table and chairs will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES NOZZLE STEEL F-16-L 5/16" (BLK) 20CFM @ (AC40052)
- MTD Hopper-Shredder 40 (731-1707A)
- MTD Cap-Dust (931-0487)
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- Flash Furniture Outdoor Dining Sets