Shop All Bar Height Stools
Flash Furniture
Patio Bar Stool with Gray Wash Slats and Armrests
Mfr # XU-DG-HW6036B-ARM-GY-GG
Zoro # G308439592
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22"
- Capacity 300 lbs.
- Overall Height 45"
- Overall Width 22"
- Material Aluminum, Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-HW6036B-ARM-GY-GG
- Zoro # G308439592
- UPC # 196861093340
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22" |
Overall Height | 45" |
Overall Width | 22" |
Details
Capacity | 300 lbs. |
Color | Gray Wash |
Material | Aluminum, Thermoplastic |
Finish | Black Powder Coat |
Description
Create the perfect space for relaxing evenings at home and great conversations at your restaurant or pub with this faux teak all-weather patio bar stool with arms. This comfy patio stool boasts a slatted poly resin back and seat and sturdy aluminum frame with built-in footrest capable of holding up to 300 lbs. static weight capacity. Comprised of weather and rust resistant materials, you won't need to move it or put it away when the seasons change and a recommended stack quantity of up to 3 stools high helps with storage and nightly cleanup. Best of all, this chair comes fully assembled so you can start setting up your new design as soon as you receive it. Create a sophisticated look for your indoor dining spaces as well with this slatted patio chair that pairs nicely with our square outdoor bar height table with faux teak poly slats. Fixed plastic floor glides will protect your indoor flooring surfaces and spills clean up easily with a damp cloth for very low maintenance making this bar height stool perfect for hospitality venues as well as busy households. Make the most of your evenings and weekends with this patio dining chair that is sure to become your go-to seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 42 in W, 72 in L (4EEY8)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- INFINITY INSTRUMENTS Prosaic 12 in. Business Clock, Silver (14529SV-830)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- 9TO5 SEATING STOOL, BAR, SLDBSE, FBRC, BE/SR (NTF9165STBFBU)
- Flash Furniture Bar Height Stools