Shop All Waiting Room & Guest Chairs
Flash Furniture
Parsons Chair, 26-3/4"L38-1/2"H, Hercules Hampton HillSeries
Mfr # QY-A13-9349-BK-GG
Zoro # G5031183
original price:
$162.53
8% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38-1/2"
- Overall Depth 26-3/4"
- Frame Material Wood
- Backrest Panel Back
- Color Black LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # QY-A13-9349-BK-GG
- Zoro # G5031183
- UPC # 889142206385
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38-1/2" |
Overall Depth | 26-3/4" |
Width | 19-1/2" |
Details
Item | Parsons Chair |
Frame Material | Wood |
Backrest | Panel Back |
Color | Black LeatherSoft |
Series | Hercules Hampton Hill |
Weight Capacity | 300 lb. |
Material | Plywood; Back, Seat: Leather/Faux Leather; Glide: Plastic |
Style | Guest Chair |
Description
Parsons Chair,Blk Leathr,Slvr Nail Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Banquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- Flash Furniture Waiting Room & Guest Chairs