Shop All Canopies & Shelters
Flash Furniture
Palmetto 12ft Triangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand
Mfr # GM-WL-SS22003-1-SAND-GG
Zoro # G311664820
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 111.25"
- Width 141.75"
- Color Sand
- Material Nylon, Polyethylene
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-WL-SS22003-1-SAND-GG
- Zoro # G311664820
- UPC # 840196342504
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 111.25" |
Width | 141.75" |
Details
Color | Sand |
Material | Nylon, Polyethylene |
Shape | Triangle |
Description
Enjoy your outdoor time, even on the sunniest of days, with this 12 foot triangle sun sail canopy. This weather-resistant recycled HDPE shade canopy offers 50+ UV protection and features reinforced edges as well as stainless steel D rings to maintain structural integrity. Included 5 foot nylon ropes allow you to attach this sun sail to your desired anchors for instant shade in 10 minutes or less and wipes clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- OMAHA Brush Grill Stainless Stel 8In (SP2403L)
- MI-T-M Non Marking Hose (15-0392)
- FIMCO Lead Wire Adapter w/Switch, 10Ft (7771786)
- FLASH FURNITURE Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand (GM-WL-SS22003-5-SAND-GG)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BK-GG)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- IMPACT CANOPY 10 FT x 10 FT Heavy Duty Gazebo , Steel Frame, Polyester Top, Tan (070018130)
- Flash Furniture Canopies & Shelters