Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Paladin Brown Outdoor Folding Patio Sling Chair, 2PK
Mfr # 2-TLH-SC-044-BR-GG
Zoro # G608439681
product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20.75 in
- Finish Black Powder Coat
- Capacity 352 lbs
- Overall Height 37.5 in
- Overall Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-TLH-SC-044-BR-GG
- Zoro # G608439681
- UPC # 196861102653
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 20.75 in |
Overall Height | 37.5 in |
Overall Length | 22.5 in |
Details
Finish | Black Powder Coat |
Capacity | 352 lbs |
Color | Brown |
Material | Fabric, Steel, Textilene |
Description
Lounge poolside or under a gazebo on this folding sling chair to be used on its own or with a patio dining table. These patio dining chairs are very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. Weather resistant powder coated frames are durable and are for year-round use. When you have outdoor sporting events you can use this portable folding chair that folds compactly and is lightweight to tote around effortlessly. Ensure that you always have a seat by taking with you to the community pool. Purchase several of these outdoor chairs for gatherings and parties. This set of 2 folding patio chairs can be used on the go or anywhere in or outside of the home. These chairs come ready for use to enjoy upon arrival. Pair with our glass patio table to complete your outdoor patio dining set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Clear Rechargeable Phase Change Ice Pack (6283)
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- HENGS Heng's 90037-C1 12-Volt Power Vent Motor - Retail Package (90037-C1)
- MASTER MFG Revolt Replacement Battery (REVOLT-144-B-CSK)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- Flash Furniture Patio Club Chairs & Chaise Lounges