Shop All Accent Furniture and Storage
Flash Furniture
Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies
Mfr # NAN-FY-HY-HT06-WTHWD-GG
Zoro # G810877516
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.75 in
- Weight Capacity 200 lbs
- Material Particleboard
- Color Weathered Natural
- Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-FY-HY-HT06-WTHWD-GG
- Zoro # G810877516
- UPC # 196861130571
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.75 in |
Width | 31.5 in |
Details
Weight Capacity | 200 lbs |
Material | Particleboard |
Color | Weathered Natural |
Description
Add a hint of elegance and functionality to your home with our versatile hall tree. Available in multiple timeless finishes, this hall tree combines style with practicality. Designed with three hooks for hanging your coats, hats, and scarves, and outfitted with a spacious four-cubby bench with adjustable shelves for storing shoes and other essentials, its perfect for streamlining your entryway or mudroom. The convenient seat offers a comfortable spot to get outdoor ready. No more clutter or mess, just a chic organized space!
- •31.5" Hallway Tree with Storage
- •Weathered Wood
- •Decorative Backboard Paneling
- •Lower Storage Cubbies with Adjustable Shelves
- •3 Single Storage Hooks
- •Bench Seat Holds up to 200 LBS. Static Weight
- •Hooks and Shelves Hold up to 20 LBS. Static Weight Each
- •Included Step By Step Instructions
- •Wipe Clean with a Damp Cloth
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- OFFICESOURCE Tribeca Collection Tribeca Sofa (9683AGT)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- Flash Furniture Accent Furniture and Storage