Shop All Accent Furniture and Storage
Flash Furniture
Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies
Mfr # NAN-FY-HY-HT06-BLKWNT-GG
Zoro # G010877514
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.75 in
- Weight Capacity 200 lbs
- Material Particleboard
- Color Walnut Seat/Black Frame
- Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-FY-HY-HT06-BLKWNT-GG
- Zoro # G010877514
- UPC # 196861130564
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.75 in |
Width | 31.5 in |
Details
Weight Capacity | 200 lbs |
Material | Particleboard |
Color | Walnut Seat/Black Frame |
Description
Add a hint of elegance and functionality to your home with our versatile hall tree. Available in multiple timeless finishes, this hall tree combines style with practicality. Designed with three hooks for hanging your coats, hats, and scarves, and outfitted with a spacious four-cubby bench with adjustable shelves for storing shoes and other essentials, its perfect for streamlining your entryway or mudroom. The convenient seat offers a comfortable spot to get outdoor ready. No more clutter or mess, just a chic organized space!
- •31.5" Hallway Tree with Storage
- •Black/Walnut
- •Decorative Backboard Paneling
- •Lower Storage Cubbies with Adjustable Shelves
- •3 Single Storage Hooks
- •Bench Seat Holds up to 200 LBS. Static Weight
- •Hooks and Shelves Hold up to 20 LBS. Static Weight Each
- •Included Step By Step Instructions
- •Wipe Clean with a Damp Cloth
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Solid Pine Wood Storage Rack with Upper Shelf and 5 Hooks (HGWA-CR-5-BLKWSH-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- Flash Furniture Accent Furniture and Storage