Shop All Folding & Event Tables
Flash Furniture
Paige Easy-Fold White Folding Plastic Kids Outdoor Picnic Table and Benches, Seating for 4 Kids
Mfr # RB-EBB-2432FD2-WH-GG
Zoro # G110040566
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 32.625 in
- Length 37.5 in
- Tabletop Material Polyethylene Plastic
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RB-EBB-2432FD2-WH-GG
- Zoro # G110040566
- UPC # 196861062902
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 32.625 in |
Length | 37.5 in |
Details
Shape | Rectangle |
Tabletop Material | Polyethylene Plastic |
Tabletop Color | White |
Frame Material | Steel |
Finish | Gray Powder Coat |
Capacity | 132 lb. |
Description
Kids need seating that is just their size to eat and play so adding this folding picnic table with benches to your home, school, or daycare is a wise investment. The white plastic tabletop and bench seats are waterproof as well as impact and stain resistant. Suitable for indoor or outdoor use, this kids activity table is also weather-resistant, though care should be taken to protect the frame from prolonged periods of wet weather. Health and safety are always considerations when purchasing products for children. This picnic table boasts a welded, powder coated steel tube frame that allows the tabletop to hold up to 225 lbs. static weight capacity while the benches hold up to 132 lbs. static weight. With seating for 4, this foldable picnic table is suitable for children up to 5 years of age and features locking legs to avoid accidental collapse. The versatile design of this kids table makes it ideal for use in playrooms, living rooms, or in the dining room. Cleanup is quick and easy with a damp cloth and best of all, no assembly is required. This multipurpose table folds flat for hassle-free storage and transport. Commercial Grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- BOSS 29" Chrome/Black Stool (B229-BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE 33.5 W, 33.5 L, 27.75 H, Foam, Medium Density Fiberboard, Metal, Plastic, Vinyl Top, Black (3-JB-2-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- Flash Furniture Office & School Tables