Shop All Waiting Room & Guest Chairs
Flash Furniture
OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries
Mfr # B-Z105-OXBLOOD-GG
Zoro # G3620071
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Upholstered Straight
- Seat Color Oxblood
- Seat Material Vinyl
- Overall Height 31-1/2"
- Overall Depth 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # B-Z105-OXBLOOD-GG
- Zoro # G3620071
- UPC # 847254006903
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 27" |
Seat Width | 22" |
Back Width | 24" |
Seat Depth | 21" |
Height | 30" |
Back Height | 12.50" |
Seat Height Max. | 18.50" |
Width | 24" |
Depth | 25" |
Arm Height | 24" |
Description
Oxblood Vinyl Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- Flash Furniture Seating