Shop All Breakroom & Cafeteria Tables
This Product is Discontinued
Flash Furniture
Oval Bistro Table, 19.75" W, 35.5" L, 29.5" H, Glass Top, Red (Discontinued)
Mfr # XM-JM-A0278-1-2-RD-GG
Zoro # G5030897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Oval
- Width 19.75"
- Length 35.5"
- Height 29.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XM-JM-A0278-1-2-RD-GG
- Zoro # G5030897
- UPC # 889142210108
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 19.75" |
Length | 35.5" |
Height | 29.5" |
Depth | 35-1/2"; 15-3/4" |
Details
Item | Bistro Table |
Shape | Oval |
Tabletop Material | Glass |
Tabletop Color | Red |
Frame Color | White |
Frame Material | Metal |
Finish | White Powder Coat |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (2) Chairs |
Material | Glass (Table Top); Vinyl (Seat and Back) |
Type | Sutton 3 Piece Space-Saver Bistro Set |
Color | Red |
Surface Material | Glass |
Accessory Type | Bistro,3 pcs,Red Glass |
Description
Bistro,3 pcs,Red Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.