Shop All Conference Room Tables
Flash Furniture
Oval 35" X 72" X 29.5", Laminate Top, Red
Mfr # GC-TL1035-CHR-GG
Zoro # G1219024
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Oval
- Width 35"
- Length 72"
- Height 29.5"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GC-TL1035-CHR-GG
- Zoro # G1219024
- UPC # 889142531579
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 35" |
Length | 72" |
Height | 29.5" |
Details
Shape | Oval |
Tabletop Material | Laminate |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Laminate |
Assembled/Unassembled | Unassembled |
Color | Cherry |
Description
Have a dedicated meeting space for your staff to discuss projects and brainstorm around this classic conference table. The 6' conference room table is sized perfectly for small groups with seating for six. The boardroom table is shaped appropriately to be seen by each member as they provide their verbal input. Panel legs have screw-in adjustable feet to level the unit on uneven floor surfaces while the middle panel adds stability. Laminate surfaces are easy to wipe clean whether used frequently or on occasion. If you have a large enough space in your office this racetrack conference table will give you a dedicated meeting space without having to leave the office. Bring your team together on a regular basis when you have a true conference space where everyone is comfortable bringing their ideas to the table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Unfinished Hardwood Bun Foot Leg for Furniture (3P5.11.00064)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-MHG-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (BLN-6GCGRY595M-BK-GG)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M6030-WLT-UBF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M7236-WLT-UBF-GG)
- Flash Furniture Office & School Tables