Shop All Conference Room Tables
Flash Furniture
Oval 35" X 72" X 29.5", Laminate Top, Grey
Mfr # BLN-6GCGRY2286-BK-GG
Zoro # G4605098
product price: $414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Shape Oval
- Width 35"
- Length 72"
- Height 29.5"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BLN-6GCGRY2286-BK-GG
- Zoro # G4605098
- UPC # 889142515616
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 35" |
Length | 72" |
Height | 29.5" |
Details
Shape | Oval |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Assembled/Unassembled | Unassembled |
Color | Rustic Gray |
Description
Build a dedicated space to have meetings with this conference table set that includes seating for 4. The 6' oval conference table is shaped to engage all participants for effective collaborations. Four modern office chairs with quilted upholstery and chrome finishing add a polished look to the room. Supported by adequate cushioning the stylish desk chairs has lumbar support and a waterfall seat edge to reduce pressure off legs. Adjust to your desired height by raising or lowering the pneumatic adjustment lever or gently rock or recline by pulling the lever outward. The conference table has a durable melamine laminate structure designed to last for years. Finish off your conference room with a conference phone speaker, double-sided mobile white board to present details closer to participants. For larger meetings add side chairs around the conference room. No need to shop around when we've pulled together all the pieces you need. Whether you need to have regular team meetings or meet with clients this heavy-duty conference table set will help you pull off both.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-CHR-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M6030-WLT-ABF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-MHG-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB26ES)
- Flash Furniture Conference Room Tables