Shop All Patio Dining Chairs & Stools
Flash Furniture
Outdoor Stool - 30 inch Patio Bar Stool, Red, 2PK
Mfr # 2-ET-SWVLPTO-30-RD-GG
Zoro # G008663136
original price:
$257.99
7% off
new price: $238.99
/pk 2, $119.50/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Galvanized Steel, Textilene
- Width 22.5"
- Height 51.5"
- Length 26.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-ET-SWVLPTO-30-RD-GG
- Zoro # G008663136
- UPC # 196861102097
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.5" |
Height | 51.5" |
Length | 26.5" |
Details
Color | Red |
Material | Galvanized Steel, Textilene |
Weight | 56 lbs |
Weight Capacity | 300 lbs. |
Description
Are you tired of eating dinner at the kitchen and dining room table? Get some fresh air and have the family meet you outside to enjoy your meals on these swivel patio stools. The seats are wrapped in a lightweight textilene material with its waterfall edge offering unparalleled comfort. Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position. You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor (Blue) (24 089 45-S)
- ROOT SLAYER Nomad Compact Shovel (22311)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- WESTWARD Hawkbill Knife, 3 in. Blade, Blue (31MJ55)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- Flash Furniture Outdoor Chairs