Shop All Landscape Lighting
Flash Furniture
Outdoor LED Solar Lights, Stainless Steel, PK 12
Mfr # DN-SL104-12-SS-GG
Zoro # G903431878
product price: $31.49
/pk 12, $2.62/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 2.125
- Height 13.5
- Length 2.125
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DN-SL104-12-SS-GG
- Zoro # G903431878
- UPC # 889142960898
- Country of Origin China
- Category Landscape Lighting
Dimensions
Width | 2.125 |
Height | 13.5 |
Length | 2.125 |
Details
Color | Stainless Steel |
Weight | 2 |
Material | Plastic, Stainless Steel |
Description
Whether you've moved to a new home and want to highlight its best features or just want to refresh the look of your backyard landscaping, this set of 12 stainless steel solar lights will get the job done. With no wires to tangle and no electrical outlets needed, these outdoor lights will automatically turn on at dusk when fully charged and can be placed wherever your design scheme requires. Switch the on/off button to the on position and the sun will power your solar lights giving you bright white lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The plastic bulb housing unit with stainless steel tops and posts are weatherproof and the LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will light your walking paths for safety as well as illuminating your flowers and plants for beauty. Going green is easy to accomplish with this set of LED lights. Assemble your new outdoor solar lights in less than 10 minutes for quick enjoyment. For best results, ensure the solar panels receive at least 6 hours of direct sunlight and are free from dust and debris by wiping with a damp cloth. From precision straight to whimsical placement, showcase your personal style with this solar light set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 4541 (WW-1VU0-4)
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- FLASH FURNITURE Lantern Style LED Solar Lights, Black, PK 8 (DN-SL106-8-BK-GG)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- UNILUTION Unilution 86332-2Pack EcoGecko Weatherproof 16 Bright LED Wireless Solar Powered Motion Sensor Light - Pack of 2 (86332-2Pack)
- DABMAR LIGHTING Pagoda Light, D5300, G, Aluminum, 3 Tier (D5300-G)
- DABMAR LIGHTING Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp (LV312-PAR-LED6)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- Flash Furniture Landscape Lighting