Shop All Ottomans
Flash Furniture
Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination
Mfr # ZB-IMAG-OTTO-4-GG
Zoro # G3631028
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28"
- Number of Compartments 4
- Overall Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-OTTO-4-GG
- Zoro # G3631028
- UPC # 847254052672
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 28" |
Overall Height | 17" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 4 |
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | Black |
Color | Black |
Description
Leather 4-Seat Bench,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Tan (405-75)
- KFI Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Mahogany (T42RD-B1922SL-MH-2300-P10.JPG)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- Flash Furniture Ottomans