Shop All Ottomans
Flash Furniture
Ottoman, 28" x 17", Upholstery Color: Black, Frame Material: Stainless Steel
Mfr # ZB-IMAG-OTTO-5-GG
Zoro # G3631089
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28"
- Number of Compartments 5
- Overall Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-OTTO-5-GG
- Zoro # G3631089
- UPC # 847254052689
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 28" |
Overall Height | 17" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 5 |
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | Black |
Color | Black |
Description
Leather 5-Seat Bench,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- BAXTON STUDIO Roxy Walnut Finishing and Light Beige Upholstered Ottoman (133-7143)
- Flash Furniture Ottomans