Shop All Ottomans
Flash Furniture
Ottoman, 18" x 16-1/2", Upholstery Color: White
Mfr # ZB-803-RD-18-WH-GG
Zoro # G3635103
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 18"
- Shape Round
- Overall Height 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-RD-18-WH-GG
- Zoro # G3635103
- UPC # 889142085485
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 18" |
Overall Height | 16-1/2" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Round |
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | White |
Color | Melrose White |
Description
Ottoman,Round,White Leather,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- VINTIQUEWISE Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004429-S)
- Flash Furniture Ottomans