Shop All Ottomans
Flash Furniture
Ottoman, 16" x 15-3/4", Upholstery Color: Gray
Mfr # QY-S02-DGY-GG
Zoro # G6066702
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb.
- Frame Material Plastic
- Overall Depth 16"
- Overall Height 15-3/4"
- Category Type Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # QY-S02-DGY-GG
- Zoro # G6066702
- UPC # 889142228806
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 16" |
Overall Height | 15-3/4" |
Details
Weight Capacity | 300 lb. |
Frame Material | Plastic |
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | Gray |
Color | Dark Gray Fabric |
Description
Tufted Pouf,Dark Gray Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 4-Door Shoe Storage Cabinet (152-9174)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black, Weight Capacity: 300 lb. (QY-S10-5001-1-BK-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- Flash Furniture Ottomans