Shop All Adjustable Bar Stools
Flash Furniture
Orange Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4"
Mfr # DS-801-CONT-ORG-GG
Zoro # G3620029
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DS-801-CONT-ORG-GG
- Zoro # G3620029
- UPC # 847254065238
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22-3/4" to 31-1/4" |
Details
Color | Orange |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Description
Orange Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- FLASH FURNITURE Tractor Seat Stool, Red (LF-215-RED-GG)
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height (CH-82028A-BURG-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-TC3-1002-WH-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- AMERIHOME Classic Essential Bar Stool (BS1002)
- Flash Furniture Adjustable Bar Stools