Shop All Adjustable Bar Stools
Flash Furniture
Orange Vinyl Barstool, Adj Height
Mfr # CH-321-ORG-GG
Zoro # G3619688
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-ORG-GG
- Zoro # G3619688
- UPC # 889142049104
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Orange Vinyl |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Vinyl |
Item | Orange Vinyl Barstool,Adj Height |
Description
Orange Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Tractor Seat Stool, Red (LF-215-RED-GG)
- AMERIHOME Classic Charcoal Gray Fabric Bar Stool Set, PK2 (BSGYFSET)
- Flash Furniture Adjustable Bar Stools