Shop All Adjustable Bar Stools
Flash Furniture
Orange Vinyl Barstool, Adj Height, Backrest: Panel Back
Mfr # CH-92066-ORG-GG
Zoro # G3619703
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23-3/4" to 32-1/4"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Panel Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-92066-ORG-GG
- Zoro # G3619703
- UPC # 847254065955
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-3/4" to 32-1/4" |
Details
Color | Orange |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Panel Back |
Seat Material | Vinyl |
Description
Orange Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- FLASH FURNITURE Purple Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 (2-CH-92023-1-PUR-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- Flash Furniture Adjustable Bar Stools