Shop All Stacking Chairs
Flash Furniture
Orange Plastic Stack Chair
Mfr # RUT-188-OR-GG
Zoro # G7155572
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange Plastic/Black Frame
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-188-OR-GG
- Zoro # G7155572
- UPC # 889142560791
- Country of Origin China
- Category Stacking Chairs
Details
Color | Orange Plastic/Black Frame |
Style | Stacking Chair |
Description
Acquire seating for any environment with these versatile sled base stack chairs. The ergonomic design contours to your body for an amazing seating experience. Host parties and game night at your home keeping extra seating on hand that can be placed in a corner, stacked until your next gathering. Line these chairs up for a uniform look in your conference center, training room or business center. After conferences these chairs stack neatly in your storage room, up to 35 high to clean the event space. Transport by the carrying handle or on our compatible sled base stack chair dolly when moving to different locations within the building. Add comfort to your home, hair salon, office, waiting room, lunchroom, classroom or adult education center with these heavy-duty plastic stack chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- HONEY-CAN-DO Honey-Can-Do International SFT-01166 Black Folding Trunk Organizer (SFT-01166)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- B & K iDesign 72 in. H X 72 in. W Green Vines Shower Curtain PEVA (32480)
- FLASH FURNITURE Advantage Signature Elite Java Church Chair, 20" Wide (PCRCB-106)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 31.75" H (RUT-438-BK-GG)
- FLASH FURNITURE Lowell Contemporary Design Purple Plastic Stack Chair, PK4 (4-LF-7-07C-PUR-GG)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- Flash Furniture Stacking Chairs