Shop All Stacking Chairs
Flash Furniture
Orange Plastic Stack Chair, PK5
Mfr # 5-RUT-438-OR-GG
Zoro # G7155870
product price: $296.99
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-438-OR-GG
- Zoro # G7155870
- UPC # 889142521174
- Country of Origin China
- Category Stacking Chairs
Details
Color | Orange |
Style | Stacking Chair |
Description
If you're looking for modern yet flexible seating for the front office of your business this sled base stack chair will outshine. This chair is highlighted by a deep curved back for lumbar support in a perforated design. Stack chairs are a popular choice in many industries, including the home for their compact and portable design. Furnish any high traffic space with this plastic guest chair, the plastic surfaces are easy to maintain in busy lobbies and cafeterias. The heavy-duty plastic stack chair is sturdy in construction to withstand frequent stacking. After use in temporary settings such as multi-use meeting spaces or school functions this chair stacks up to 25 chairs high. To make transporting even easier, equip yourself with our compatible sled base stack chair dolly. When in need of a space-saving seating solution that is permanent or temporary, allow this stackable side chair to work for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE Advantage Jute Church Chair 20.5" Wide (PCHT-112)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- Flash Furniture Stacking Chairs