Shop All Bar Height Stools
Flash Furniture
Orange Metal Stool with Teak Poly Seat
Mfr # ET-3534-30-OR-PL1T-GG
Zoro # G006015913
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Length 19 in
- Overall Height 46 in
- Material Iron
- Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-OR-PL1T-GG
- Zoro # G006015913
- UPC # 196861049804
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 18 in |
Overall Length | 19 in |
Overall Height | 46 in |
Details
Color | Orange/Teak |
Material | Iron |
Capacity | 500 lb |
Description
Refresh the seating in your indoor or outdoor entertaining spaces with this colorful metal bar stool with an all-weather poly resin seat. Whether setting up a cozy space in your kitchen to enjoy a light breakfast or appointing your restaurant or bistro, you'll be pleasantly surprised how well these metal bar stools blend in with your existing furnishings. Constructed to hold up in commercial settings, this dining bar stool will instantly modernize your restaurant, cafe, or bar by adding splashes of color. Mix and match colors and chair heights for a fun, energetic feel. The full back is ergonomically curved and includes a vertical slat while the lower support bracing doubles as a footrest, promoting proper posture and an improved sitting experience. The polystyrene seats will not rot, chip, or peel to provide years on long-lasting use. Assembly takes less than 10 minutes with the included tools and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- FLASH FURNITURE Distressed Silver Stool, 30H (ET-3534-30-SIL-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Royal Blue Metal Stool (ET-BT3503-18-BL-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- LUMISOURCE Viva Adjustable Swivel Barstool in Clear Acrylic (BS-VIVA ACR C)
- Flash Furniture Bar Height Stools