Shop All Gaming Chairs
Flash Furniture
Orange LeatherSoft Gaming Chair - Skate Wheels
Mfr # CH-00095-OR-RLB-GG
Zoro # G006015975
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Nylon
- Height 46.25
- Length 26.25
- Capacity 250
- Width 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00095-OR-RLB-GG
- Zoro # G006015975
- UPC # 840196381428
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 46.25 |
Length | 26.25 |
Width | 24.75 |
Details
Finish | Black Nylon |
Capacity | 250 |
Weight | 34.7 |
Color | Orange |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Description
Great style combined with high customization make this ergonomic racing chair a must have to keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back LeatherSoft upholstered racing style game chair with upgraded, transparent, roller style ball-bearing wheels will outperform your couch with healthier benefits. LeatherSoft is leather and polyurethane for added Softness and Durability. The ergonomic design of this computer chair offers generous padding with a wing style back to cradle your torso. The padded arms provide a comfortable resting position while holding your controller and relieve pressure from your shoulders and neck. If you're playing on your computer and want to get closer to the action the arms flip backward to pull yourself underneath the desk without having to adjust the seat height. The tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- FLASH FURNITURE Black/Blue Reclining Gaming Chair with Footrest (CH-00288-BL-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Blue LeatherSoft Gaming Chair with Skater Wheels (CH-00288-BL-RLB-GG)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- Flash Furniture Office Chairs