Shop All Waiting Room & Guest Chairs
Flash Furniture
Orange Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series
Mfr # FH-132-DPP-OR-GG
Zoro # G5035252
$69.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Orange
- Seat Material Metal, Polypropylene, Wood
- Overall Height 31.25
- Overall Width 24.5
- Overall Depth 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FH-132-DPP-OR-GG
- Zoro # G5035252
- UPC # 889142209904
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Depth | 25" |
Width | 24-1/2" |
Length | 25 |
Details
Item | Chair |
Seat Color | Orange |
Seat Material | Metal, Polypropylene, Wood |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Orange |
Series | Alonza |
Weight Capacity | 280 |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Plastic,Wood,Alonza Series,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Smokey Oak (ELV5202)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- Flash Furniture Waiting Room & Guest Chairs