Shop All Decorative Rugs
Flash Furniture
Orange 5x7 Abstract Area Rug
Mfr # ACD-RGTRZ863-57-OR-GG
Zoro # G903676927
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Olefin, Polypropylene
- Weight 16
- Overall Length 84
- Overall Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ863-57-OR-GG
- Zoro # G903676927
- UPC # 840196360317
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Length | 84 |
Overall Width | 60 |
Overall Height | 0.5 |
Details
Color | Orange |
Material | Olefin, Polypropylene |
Weight | 16 |
Description
Glamour and sophistication abound in the scraped abstract pattern of this unique accent area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- Flash Furniture Decorative Rugs