Shop All Decorative Rugs
Flash Furniture
Orange 2' x 7' Diamond Patterned Area Rug
Mfr # OK-BHF-7147AKREM-27-OR-GG
Zoro # G508201838
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cotton, Olefin
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OK-BHF-7147AKREM-27-OR-GG
- Zoro # G508201838
- UPC # 840196386799
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 24 |
Details
Color | Orange |
Material | Cotton, Olefin |
Description
Add some inspiration to your decor with the stunning design of this southwestern style area rug This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in hightraffic areas This low pile area rug can be used in large rooms to define the intent of specific areas Modern rugs provide several benefits in the home Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets The jute backing gives this rug structural integrity and helps promote air flow Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- KASON Inside Release, 4" (10486A00400)
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- SAFAVIEH 8 x 10 ft. Aruba Power Loomed Large Rectangle Area Rug, Multi (ARB501M-8)
- Flash Furniture Decorative Rugs