Shop All Decorative Rugs
Flash Furniture
Orange 2' x 3' Abstract Style Accent Rug
Mfr # ACD-RGTRZ860-23-OR-GG
Zoro # G503676754
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Olefin, Polypropylene
- Overall Width 24
- Weight 2
- Overall Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ860-23-OR-GG
- Zoro # G503676754
- UPC # 840196359687
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Width | 24 |
Overall Length | 36 |
Overall Height | 0.5 |
Details
Color | Orange |
Material | Olefin, Polypropylene |
Weight | 2 |
Description
Modern art looks great in more places than just on the wall with the distinctive abstract pattern of this entryway accent rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- LOTUS BLINDS Living Accents Vinyl 1 in. Mini-Blinds 43 in. W X 72 in. H White Cordless (MAX4372WH)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- Flash Furniture Decorative Rugs