Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream
Mfr # CY-RAC-537-CRM-GG
Zoro # G110784224
Key Features
- Color Cream
- Length 35.5 in
- Width 29.25 in
- Material Medium Density Fiberboard, Metal, Polyester, Polyurethane
- Capacity 300 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CY-RAC-537-CRM-GG
- Zoro # G110784224
- UPC # 196861134951
- Country of Origin Malaysia
- Category Recliners
Dimensions
Length | 35.5 in |
Width | 29.25 in |
Details
Color | Cream |
Material | Medium Density Fiberboard, Metal, Polyester, Polyurethane |
Capacity | 300 lbs |
Description
Experience the ultimate combination of comfort and practicality with our 3-in-1 Manual Recliner. This versatile piece can serve as a 3 position recliner, rocker, and swivel glider, making it perfect for any living room or nursery decor scheme. Available in multiple colors, this swivel recliner chair adds a touch of sophistication and elegance to your home, while offering optimum features for relaxation. Our recliner is constructed with a water repellent, stain-resistant, and flame retardant fabric making it safe and durable for daily use. It's simple structure allows for quick and easy assembly, taking less than 30 minutes, so you can begin enjoying its comforting embrace in no time. Vacuum or lightly brush to maintain the look of your new glider rocker.
- •Wingback Manual Reclining Glider Swivel Chair
- •Cream
- •Stain Resistant, Water Repellent, and Fire Retardant Fabric Upholstery
- •3 Recline Positions
- •Round Base Allows for 360 Degree Swivel
- •Accommodates up to 300 LBS. Static Weight
- •Quick and Easy Assembly in 10 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink (BT-7985-KID-PINK-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- Flash Furniture Recliners