Shop All Patio Dining Tables
Flash Furniture
Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table
Mfr # CO-5-GD-GG
Zoro # G3605143
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Material Steel
- Width 28
- Height 28.25
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-5-GD-GG
- Zoro # G3605143
- UPC # 889142057499
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 28 |
Height | 28.25 |
Depth | 28 in |
Length | 28 |
Details
Item | Gold Patio Table,28SQ |
Color | Gold |
Type | Perforated |
Material | Steel |
Construction | Metal |
Finish | Gold Powder Coat |
Includes | Table |
Weight Capacity | 150 lb |
Resistant To | Weather Resistant |
Capacity | 150 |
Description
Gold Patio Table,28SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Modesto 32" Tall Planter - White (8880-W)
- A & I PRODUCTS Double Clevis 7/16", 1/2 4" x2" x1" (A-ML03)
- A & I PRODUCTS Hose, Upper Radiator 18" x7" x3" (A-141569A2)
- EARTHWISE 7-Amp 10-Inch Convertible 2-in-1 Corded Electric Pole Saw/Chainsaw (CVPS43010)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- Flash Furniture Patio Dining Tables