Shop All Patio Dining Tables
Flash Furniture
Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table
Mfr # CO-5-BK-GG
Zoro # G3604750
original price:
$101.99
5% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.25
- Material Steel
- Length 28
- Finish Black Powder Coat
- Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-5-BK-GG
- Zoro # G3604750
- UPC # 889142087687
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.25 |
Length | 28 |
Width | 28 |
Details
Color | Black |
Material | Steel |
Finish | Black Powder Coat |
Capacity | 150 |
Description
Black Steel Patio Table,28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG15TVP Decor Receptacle with Cover - 15A, 125V, White (DG15TVP)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Brown, Polyethylene (BRT-1018-X)
- XANTREX Xantrex 809-0921 FREEDOM SW System Control Panel (809-0921)
- TECUMSEH Primer Repair Kit (640351)
- FLASH FURNITURE Oia Commercial Grade 28" Square Gold Indoor-Outdoor Steel Patio Table (CO-5-GD-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- Flash Furniture Patio Furniture