Shop All Desk Chairs
Flash Furniture
Office Chair, Mesh, Purple
Mfr # HL-0016-1-BK-PUR-GG
Zoro # G7156893
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Mesh
- Adjustable Swivel
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HL-0016-1-BK-PUR-GG
- Zoro # G7156893
- UPC # 889142563983
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Mesh |
Color | Purple |
Adjustable | Swivel |
Style | Executive Chair |
Description
Fall into comfort on this ultra-padded swivel office chair that'll add personality to your home office or professional office space. Put that old chair to rest, having the support of an ergonomic office chair will help improve your attitude when you no longer must sit in discomfort. This modern office chair is equipped with a lever to control the seat height and activates the seat recline. Mesh office chairs are popular due to their ventilated mesh material that allow air to circulate to your back, keeping you cool and calm. Paired with a contoured padded seat with pressure relieving waterfall edge and a high back this executive office chair will integrate into any space. If you like working with your chair raised high a flip-up arm chair is perfect allowing you to flip the arms upward like an armless chair while pulling yourself close to your desk. You'll have no problem taking charge of your workday perched on this high back ergonomic office chair with flip-up arms. You'll wish you had purchased this chair sooner, whether as a personal purchase or to accommodate your entire staff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- HILLMAN 9/16" #8 Galv Cut Tack (122604)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- Flash Furniture Seating