Shop All Desk Chairs
Flash Furniture
Office Chair, Mesh, Gray
Mfr # H-LC-1388F-1K-GY-GG
Zoro # G9330484
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Mesh
- Adjustable Swivel
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # H-LC-1388F-1K-GY-GG
- Zoro # G9330484
- UPC # 889142945727
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Mesh |
Color | Gray |
Adjustable | Swivel |
Style | Office Chair |
Description
Transform your basic office chair into something outstanding by replacing it with this ergonomic mesh office chair brimming with comfort. Structured with a deep curved seat, a stylish curved back and arm pads that pivot inward and outward this desk chair is designed for support. Mesh office chairs offer ventilated airflow during summer months and days when demands are high. Working in an office environment can take a toll on your posture if not properly supported which can lead to poor productivity. What makes this office chair unique and ergonomic is the synchro-tilt where the back and seat recline at a 2-to-1 ratio respectively, keeping the seat closer to the floor as you recline. Having your feet remain level on the floor while reclining puts you in a more relaxed position. The chair locks in 3 positions to lock in your reclined and working positions, adjust the rocking motion by turning the knob underneath the seat. The mesh back swivel ergonomic task office chair will exceed your needs in comfort and style. The curved backrest is not just for good looks but offers incredible lumbar support as you recline back during phone meetings and intermittent breaks while the pivot headrest can be adjusted incrementally. With functions to get you through any task you'll enjoy this chair as your home office chair or professional office chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medical Stool, 39-1/2" H., Steel (453D93)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (H-LC-1388F-1K-BL-GG)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- Flash Furniture Seating