Shop All Waiting Room & Guest Chairs
Flash Furniture
Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series
Mfr # GO-2222-GG
Zoro # G3609949
original price:
$497.99
10% off
new price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Leather
- Overall Height 46"
- Overall Depth 32"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2222-GG
- Zoro # G3609949
- UPC # 889142049890
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 46" |
Overall Depth | 32" |
Width | 27-1/2" |
Height | 44" |
Details
Item | Office Chair |
Arm Style | Padded |
Seat Material | Leather |
Back Color | Black |
Back Material | Mesh |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | High Back with Headrest |
Color | Black |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Back, Seat: Leather/Faux Leather; Base: Chrome |
Style | Office Chair |
Description
Black 500Lb High Back Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter (17459)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Advantage Hand Scraped Natural X-Back Chair (X-BACK-NAT)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-WH-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- Flash Furniture Waiting Room & Guest Chairs